LED Filament, 6.5 Watt Dimmable B11 Light Bulb, Milky Glass Finish, E12 Base, 4000K, 750 Lumens, 4PK

  • Mfr # 862081

  • Zoro # G116285480


product price:  $40.99
/pk 4, $10.25/ea

Key Features

Dimmable
Yes
Color Rendering Index
90
Length
3.85 in
Bulb Beam Angle
320°
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862081
Zoro #
G116285480
UPC #
739698865768
Country of Origin
China

Dimensions

Length
3.85 in
Bulb Dia.
1.37 in

Details

Dimmable
Yes
Color Rendering Index
90
Color Temperature
4000K
Light Color
Milky
Bulb Beam Angle
320°
Wattage Equivalency
75W
Bulb Base Type
E12
Lumens
750 lm
Voltage
120V
Safety Certificate Type
Damp
Bulb Type
B11

Description

Desc


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 75 Watt equivalent, using only 6.5 Watts (750 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products