
LED Filament 6.5W Dimmable PAR16 Light Bulbs, Frost Glass, Medium E26 Base, 3000K, 500lu, 4PK
Mfr # 862812
Zoro # G611906811
product price: $25.15
/pk 4, $6.29/eaKey Features
Voltage
120
Watts
6.5
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862812
Zoro #
G611906811
UPC #
739698812847
Country of Origin
China
Details
Voltage
120
Watts
6.5
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000
Bulb Type
PAR16
Standards
UL
Bulb Finish
Frost
Bulb Beam Angle
40 Degrees
Wattage Equivalency
60
Color Rendering Index
80
Light Color
Soft White Light
Description
This 4-pack of 6.5 watt LED PAR16 3000K General Purpose Bulbs offers you shadow-free, uniform lighting, and like all our dimmable LED PARs, showcases the latest LED technology in a design more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 40Deg. beam angle for a perfect spotlight, ideal for outdoor security lighting, and compatible with most transformers and dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.