LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK

  • Mfr # 862852

  • Zoro # G110044809


product price: $72.79
/pk 4, $18.20/ea

Key Features

Voltage
120
Watts
6W
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862852
Zoro #
G110044809
UPC #
739698867564
Country of Origin
China

Dimensions

Length
6.57 in
Bulb Dia.
4.92 in

Details

Item
LED Bulb
Voltage
120
Watts
6W
Bulb Base Type
Medium Screw
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
500
Rated Life
15000
Standards
UL
Bulb Finish
Half Gold
Bulb Beam Angle
320 Degrees
Bulb Type
G40
Type
E26 (Base)
For Enclosed Fixtures
Yes
Color Rendering Index
90
Energy Star Compliant
No
Wattage Equivalency
40W (Incandescent)
Safety Certificate Type
Damp

Description

Long lasting, energy efficient LED combines with the unique technology of a clear finish bulb for a great bulb with an interesting lighting effect in this 4-pack of 6W LED G25 Filament Half Gold Finish bulbs. Ideal for pendant fixtures, redirecting light upwards, and can be paired with a compatible dimmer to offer an adjustable warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.