LED Filament 7 W Dimmable A15 Light Bulb with Milky Glass Finish and E26 Base, 3000K, 700Lumens, 4PK

  • Mfr # 861636

  • Zoro # G608609817


product price:  $28.49
/pk 4, $7.12/ea

Key Features

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
700
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861636
Zoro #
G608609817
UPC #
739698132686
Country of Origin
China

Dimensions

Bulb Dia.
1.89 in

Details

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
700
Rated Life
10000
Wattage Equivalency
7
Bulb Finish
Milky
Color Rendering Index
80
Bulb Beam Angle
320 Degrees
Bulb Type
A15

Description

Cast the perfect soft, white light throughout any room of your home with this 4-pack of 7 watt pear-shaped glass A15 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.


  • A15 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 10,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products