LED Filament 7 W Dimmable A19 Light Bulbs with Milky Finish and E26 Base - 3000K, 800Lumens, 4PK

  • Mfr # 862847

  • Zoro # G710044810


product price:  $22.29
/pk 4, $5.57/ea

Key Features

Voltage
120
Watts
7W
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862847
Zoro #
G710044810
UPC #
739698867519
Country of Origin
China

Dimensions

Length
4.09 in
Bulb Dia.
2.36 in

Details

Item
LED Bulb
Voltage
120
Watts
7W
Bulb Base Type
Medium Screw
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
800
Rated Life
15000
Bulb Type
A19
Type
E26 (Base)
Energy Star Compliant
No
Color Rendering Index
80
Bulb Beam Angle
320 Degrees
Standards
UL
For Enclosed Fixtures
Yes
Wattage Equivalency
60W (Incandescent)
Bulb Finish
Milky
Safety Certificate Type
Damp

Description

Cast the perfect soft, white light throughout any room of your home with this 4-pack of 7 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.