LED Filament 7 W Dimmable ST18 Light Bulb with Clear Finish and E26 Base, 3000K, 800Lumens, 8PK

  • Mfr # 861619

  • Zoro # G506122944


product price:  $43.99
/pk 8, $5.50/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Lumens
800
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861619
Zoro #
G506122944
UPC #
739698866192
Country of Origin
China

Dimensions

Length
5.03
Width
2.28
Bulb Dia.
2.28

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
10000
Includes
8 Pieces
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Bulb Primary Application
General
Wattage Equivalency
7
Bulb Type
ST18
Bulb Finish
Clear

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.