LED Filament, 7 Watt Dimmable A15 Light Bulb, Clear Glass Finish, E26 Base, 2700K 800 Lumens, 4PK

  • Mfr # 862057

  • Zoro # G716285521


product price:  $41.35
/pk 4, $10.34/ea

Key Features

Dimmable
Yes
Bulb Beam Angle
320°
Bulb Dia.
1.9 in
Voltage
120V
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862057
Zoro #
G716285521
UPC #
739698865522
Country of Origin
China

Dimensions

Bulb Dia.
1.9 in
Length
3.29 in

Details

Dimmable
Yes
Bulb Beam Angle
320°
Voltage
120V
Bulb Base Type
E26
Light Color
Clear
Color Rendering Index
90
Lumens
800 lm
Wattage Equivalency
60W
Color Temperature
2700K
Safety Certificate Type
Wet
Bulb Type
A15

Description

Desc


  • A15 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products