LED Filament, 7 Watt Dimmable A15 Light Bulb, Clear Glass Finish, E26 Base, 3000K, 800 Lumens, 4PK

  • Mfr # 862058

  • Zoro # G016285467


product price:  $41.35
/pk 4, $10.34/ea

Key Features

Voltage
120V
Bulb Beam Angle
320°
Bulb Base Type
E26
Bulb Dia.
1.9 in
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862058
Zoro #
G016285467
UPC #
739698865539
Country of Origin
China

Dimensions

Bulb Dia.
1.9 in
Length
3.29 in

Details

Voltage
120V
Bulb Beam Angle
320°
Bulb Base Type
E26
Color Temperature
3000K
Light Color
Clear
Wattage Equivalency
60W
Dimmable
Yes
Color Rendering Index
90
Lumens
800 lm
Safety Certificate Type
Wet
Bulb Type
A15

Description

Desc


  • A15 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.