LED Filament, 7 Watt Dimmable A15 Light Bulb, Milky Glass Finish, E26 Base, 2700K 800 Lumens, 4PK

  • Mfr # 862059

  • Zoro # G516285417


product price:  $41.35
/pk 4, $10.34/ea

Key Features

Bulb Base Type
E26
Length
3.29 in
Bulb Dia.
1.9 in
Bulb Beam Angle
320°
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862059
Zoro #
G516285417
UPC #
739698865546
Country of Origin
China

Dimensions

Length
3.29 in
Bulb Dia.
1.9 in

Details

Bulb Base Type
E26
Bulb Beam Angle
320°
Voltage
120V
Color Temperature
2700K
Color Rendering Index
90
Lumens
800 lm
Dimmable
Yes
Wattage Equivalency
60W
Light Color
Milky
Bulb Type
A15
Safety Certificate Type
Wet

Description

Desc


  • A15 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.