LED Filament, 7 Watt Dimmable A15 Light Bulb, Milky Glass Finish, E26 Base, 3000K, 800 Lumens, 4PK

  • Mfr # 862060

  • Zoro # G316285488


product price:  $41.35
/pk 4, $10.34/ea

Key Features

Wattage Equivalency
60W
Lumens
800 lm
Color Rendering Index
90
Bulb Dia.
1.9 in
Length
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862060
Zoro #
G316285488
UPC #
739698865553
Country of Origin
China

Dimensions

Bulb Dia.
1.9 in
Length
3.29 in

Details

Wattage Equivalency
60W
Lumens
800 lm
Color Rendering Index
90
Bulb Beam Angle
320°
Light Color
Milky
Color Temperature
3000K
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
A15

Description

Desc


  • A15 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.