
LED Filament 7.5W Dimmable R20 Light Bulbs, Frost Glass, Medium E26 Base, 3000K, 525lu, 4PK
Mfr # 862808
Zoro # G311906760
product price: $21.15
/pk 4, $5.29/eaKey Features
Voltage
120
Watts
7.5
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862808
Zoro #
G311906760
UPC #
739698812809
Country of Origin
China
Details
Voltage
120
Watts
7.5
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
525
Rated Life
15000
Wattage Equivalency
50
Standards
UL
Bulb Type
R20
Bulb Finish
Frost
Color Rendering Index
80
Bulb Beam Angle
110 Degrees
Light Color
Soft White Light
Description
Whether renovating your home or upgrading your existing bulbs, this 4-pack of R20 LED reflectors are ideal for elevating the ambiance of any room. Their high performance driver offers smooth dimming and compatibility with a variety of dimmers. Most commonly used in recessed and track lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.