LED Filament 7.6 W Dimmable A19 Light Bulb with Clear Finish and E26 Base, 4000K, 800Lumens, 4PK

  • Mfr # 776228

  • Zoro # G716285415


product price:  $28.35
/pk 4, $7.09/ea

Key Features

Bulb Beam Angle
310°
Length
4.17 in
Wattage Equivalency
60W
Bulb Base Type
E26
Bulb Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776228
Zoro #
G716285415
UPC #
739698762289
Country of Origin
China

Dimensions

Length
4.17 in
Bulb Dia.
2.36 in

Details

Bulb Beam Angle
310°
Light Color
Clear
Lumens
800 lm
Wattage Equivalency
60W
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Voltage
120V
Color Rendering Index
80
Bulb Type
A19
Safety Certificate Type
Damp

Description

4 Pack of Bulbrite's LED A19 bulbs to enhance your space. Each bulb uses just 7.6W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 800 lumens of cool white light 4000K with excellent color rendering. The clear finish provides sparkling clarity and visibility of the beautiful filament design, and the standard medium screw E26 ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.


  • A19 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 7.6 Watts (800 lumens).
  • 4000K color temperature for a Cool White light.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.