LED Filament, 8.5 Watt Dimmable A19 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 850 Lumens, 4PK

  • Mfr # 862301

  • Zoro # G116285473


product price:  $65.15
/pk 4, $16.29/ea

Key Features

Wattage Equivalency
60W
Bulb Base Type
E26
Voltage
120V
Color Rendering Index
90
Bulb Beam Angle
320°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862301
Zoro #
G116285473
UPC #
739698864518
Country of Origin
China

Dimensions

Length
4.13 in
Bulb Dia.
2.36 in

Details

Wattage Equivalency
60W
Bulb Base Type
E26
Voltage
120V
Color Rendering Index
90
Light Color
Clear
Bulb Beam Angle
320°
Color Temperature
4000K
Lumens
800 lm
Dimmable
Yes
Bulb Type
A19
Safety Certificate Type
Wet

Description

Cast the perfect warm, white light throughout any room of your home with this 4-pack of 8.5 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.


  • A19 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 7 Watts (800 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • Pack of 4-bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.