LED Filament, 8.5 Watt Dimmable A19 Light Bulb, Clear Glass Finish, E26 Base, 5000K, 800 Lumens, 4PK

  • Mfr # 862071

  • Zoro # G016285429


product price: $45.15
/pk 4, $11.29/ea

Key Features

Length
4.13 in
Dimmable
Yes
Bulb Base Type
E26
Wattage Equivalency
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862071
Zoro #
G016285429
UPC #
739698865669
Country of Origin
China

Dimensions

Length
4.13 in
Bulb Dia.
2.36 in

Details

Dimmable
Yes
Color Temperature
5000K
Bulb Base Type
E26
Wattage Equivalency
60W
Voltage
120V
Light Color
Clear
Color Rendering Index
90
Bulb Beam Angle
320°
Lumens
800 lm
Bulb Type
A19
Safety Certificate Type
Wet

Description

Desc


  • A19 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 8.5 Watts (800 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.