
LED Filament, 8.5 Watt Dimmable A19 Light Bulb, Milky Glass Finish, E26 Base, 5000K, 800 Lumens, 4PK
Mfr # 862072
Zoro # G116285442
product price:Â $53.99
/pk 4, $13.50/eaKey Features
Length
4.13 in
Color Rendering Index
90
Bulb Base Type
E26
Wattage Equivalency
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862072
Zoro #
G116285442
UPC #
739698865676
Country of Origin
China
Dimensions
Length
4.13 in
Bulb Dia.
2.36 in
Details
Color Rendering Index
90
Lumens
800 lm
Light Color
Milky
Bulb Base Type
E26
Wattage Equivalency
60W
Dimmable
Yes
Voltage
120V
Color Temperature
5000K
Bulb Beam Angle
320°
Safety Certificate Type
Wet
Bulb Type
A19
Description
Desc
- A19 LED bulb with an E26, medium screw, base in a Milky finish.
- 60 Watt equivalent, using only 8.5 Watts (800 lumens).
- 5000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.