LED Filament, 8.5 Watt Dimmable G40 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 800 Lumens, 2PK

  • Mfr # 862094

  • Zoro # G216285441


product price:  $29.85
/pk 2, $14.93/ea

Key Features

Bulb Beam Angle
320°
Lumens
800 lm
Wattage Equivalency
100W
Length
6.69 in
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862094
Zoro #
G216285441
UPC #
739698865898
Country of Origin
China

Dimensions

Length
6.69 in
Bulb Dia.
4.84 in

Details

Bulb Beam Angle
320°
Lumens
800 lm
Wattage Equivalency
100W
Bulb Base Type
E26
Color Rendering Index
90
Color Temperature
4000K
Voltage
120V
Dimmable
Yes
Light Color
Clear
Bulb Type
G40
Safety Certificate Type
Wet

Description

Desc


  • G40 LED bulb with an E26, medium screw, base in a Clear finish.
  • 100 Watt equivalent, using only 8.5 Watts (800 lumens).
  • 4000K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.