
LED Filament, 8.5 Watt Dimmable G40 Light Bulb, Clear Glass Finish, E26 Base, 5000K, 800 Lumens, 2PK
Mfr # 862096
Zoro # G516285400
product price: $29.85
/pk 2, $14.93/eaKey Features
Lumens
800 lm
Bulb Beam Angle
320°
Color Rendering Index
90
Bulb Dia.
4.84 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862096
Zoro #
G516285400
UPC #
739698865911
Country of Origin
China
Dimensions
Bulb Dia.
4.84 in
Length
6.69 in
Details
Light Color
Clear
Lumens
800 lm
Bulb Beam Angle
320°
Color Temperature
5000K
Color Rendering Index
90
Dimmable
Yes
Wattage Equivalency
100W
Bulb Base Type
E26
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
G40
Description
Desc
- G40 LED bulb with an E26, medium screw, base in a Clear finish.
- 100 Watt equivalent, using only 8.5 Watts (800 lumens).
- 5000K color temperature for a Soft White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.