
LED Filament, 8.5 Watt Dimmable G40 Light Bulb, Milky Glass Finish, E26 Base, 5000K, 800 Lumens, 2PK
Mfr # 862097
Zoro # G816285506
product price: $29.85
/pk 2, $14.93/eaKey Features
Dimmable
Yes
Wattage Equivalency
100W
Voltage
120V
Lumens
800 lm
Bulb Beam Angle
320°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862097
Zoro #
G816285506
UPC #
739698865928
Country of Origin
China
Dimensions
Bulb Dia.
4.84 in
Length
6.69 in
Details
Dimmable
Yes
Wattage Equivalency
100W
Color Temperature
5000K
Light Color
Milky
Voltage
120V
Lumens
800 lm
Bulb Beam Angle
320°
Color Rendering Index
90
Bulb Base Type
E26
Safety Certificate Type
Wet
Bulb Type
G40
Description
Desc
- G40 LED bulb with an E26, medium screw, base in a Milky finish.
- 100 Watt equivalent, using only 8.5 Watts (800 lumens).
- 5000K color temperature for a Soft White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.