Zoro Homepage

LED Filament 8.5W Dimmable A19 Light Bulbs, Clear Glass, Medium E26 Base, 3000K, 850lu, 4PK

  • Mfr # 862798

  • Zoro # G611906781


product price: $35.55
/pk 4, $8.89/ea

Key Features

Voltage
120
Watts
8.5
Color Temperature
3000K
Dimmable
Yes
Lumens
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862798
Zoro #
G611906781
UPC #
739698812700
Country of Origin
China

Details

Voltage
120
Watts
8.5
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
850
Rated Life
15000
Color Rendering Index
90
Light Color
Soft White Light
Wattage Equivalency
60
Bulb Finish
Clear
Bulb Type
A19
Standards
UL
Bulb Beam Angle
300 Degrees

Description

Cast the perfect soft, white light throughout any room of your home with this 4-pack of 8.5 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.