
LED Filament 8W Dimmable BR30 Light Bulb, Frost Glass, Medium E26 Base, 2700K, 650lu, 24PK
Mfr # 861689
Zoro # G611906859
product price: $84.19
/pk 24, $3.51/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861689
Zoro #
G611906859
UPC #
739698100623
Country of Origin
China
Details
Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
650
Rated Life
25000
Bulb Type
BR30
Light Color
Warm White
Bulb Beam Angle
110 Degrees
Bulb Finish
Frost
Standards
UL
Color Rendering Index
80
Wattage Equivalency
65
Description
Light your home with this 24-pack of dimmable 8 watt 2700K LED BR30 flood lights with standard E26 bases, ideal for both indoor and outdoor use, perfect for in-ceiling lighting and outdoor spotlighting and landscape highlighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.