LED Filament 8W Dimmable BR30 Light Bulbs, Frost Glass, Medium E26 Base, 2700K, 650lu, 4PK

  • Mfr # 862807

  • Zoro # G611906927


product price: $16.69
/pk 4, $4.17/ea

Key Features

Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862807
Zoro #
G611906927
UPC #
739698812793
Country of Origin
China

Details

Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
650
Rated Life
25000
Wattage Equivalency
65
Color Rendering Index
80
Bulb Beam Angle
110 Degrees
Standards
UL
Bulb Type
BR30
Bulb Finish
Frost
Light Color
Warm White

Description

Whether renovating your home or upgrading your existing bulbs, this 4-pack of BR30 LED reflectors are ideal for elevating the ambiance of any room. Their high performance driver offers smooth dimming and compatibility with a variety of dimmers. Most commonly used in recessed and track lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.