
LED Filament, 9 Watt Dimmable A19 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 1100 Lumens, 4PK
Mfr # 862302
Zoro # G216285397
product price:Â $65.99
/pk 4, $16.50/eaKey Features
Wattage Equivalency
75W
Bulb Dia.
2.36 in
Bulb Base Type
E26
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862302
Zoro #
G216285397
UPC #
739698864525
Country of Origin
China
Dimensions
Bulb Dia.
2.36 in
Length
4.13 in
Details
Wattage Equivalency
75W
Bulb Base Type
E26
Voltage
120V
Dimmable
Yes
Color Rendering Index
90
Lumens
1100 lm
Bulb Beam Angle
320°
Light Color
Clear
Color Temperature
4000K
Bulb Type
A19
Safety Certificate Type
Wet
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 9 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.
- A19 LED bulb with an E26, medium screw, base in a Clear finish.
- 75 Watt equivalent, using only 9 Watts (1100 lumens).
- 4000K color temperature for a Cool White light.
- Fully Dimmable and works with most dimmer switches.
- Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
- Pack of 4-bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.