LED Filament 9W Dimmable A19 Light Bulb, Frost Glass, Medium E26 Base, 2700K, 800lu, 24PK

  • Mfr # 861695

  • Zoro # G111906922


product price: $53.49
/pk 24, $2.23/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861695
Zoro #
G111906922
UPC #
739698100685
Country of Origin
China

Details

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
Standards
UL
Color Rendering Index
90
Bulb Beam Angle
220 Degrees
Light Color
Warm White
Bulb Type
A19
Wattage Equivalency
60
Bulb Finish
Frost

Description

Cast the perfect warm, white light throughout any room of your home with this 24-pack of 9 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, frost glass finish, and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.