Zoro Homepage

LED Filament 9W Dimmable A19 Light Bulb, Frost Glass, Medium E26 Base, 3000K, 800lu, 48PK

  • Mfr # 861721

  • Zoro # G211906860


product price: $66.75
/pk 48, $1.39/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861721
Zoro #
G211906860
UPC #
739698100753
Country of Origin
China

Details

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Type
A19
Standards
UL
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Color Rendering Index
90
Wattage Equivalency
60
Light Color
Soft White Light

Description

Cast the perfect soft, white light throughout any room of your home with this 48-pack of 9 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, frost glass finish, and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.