Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament A19 Dimmable Medium Screw Base E26 Light Bulb 60W Equivalent 2700K, Frost, 4PK

  • Mfr # 861421

  • Zoro # G511906928


product price: $40.95
/pk 4, $10.24/ea

Key Features

Voltage
120
Watts
7
Color Temperature
2700K
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861421
Zoro #
G511906928
UPC #
739698897226
Country of Origin
China

Details

Voltage
120
Watts
7
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
Wattage Equivalency
60
Standards
UL
Bulb Type
A19
Bulb Finish
Milky
Color Rendering Index
82
Light Color
Warm White

Description

Choose an LED bulb that outlast and outperform its incandescent and halogen counterparts. These classic A19-shaped bulbs are compatible with most fixtures with their standard E26 screw base. In a pack of four, they are ideal for swapping out with the existing bulbs in your home or business. Choose a long lasting, eco friendly option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.