LED Filament PK of 25, 5.1 W Dimmable B11 Light Bulb with Clear FinishE12 Base, 4000K

  • Mfr # 776237

  • Zoro # G516285387


product price:  $147.99
/pk 25, $5.92/ea
Free Shipping & Returns

Key Features

Bulb Dia.
1.38 in
Length
3.94 in
Voltage
120V
Wattage Equivalency
60W
Bulb Base Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776237
Zoro #
G516285387
UPC #
739698762371
Country of Origin
China

Dimensions

Bulb Dia.
1.38 in
Length
3.94 in

Details

Color Temperature
2700K
Voltage
120V
Lumens
500 lm
Wattage Equivalency
60W
Bulb Base Type
E12
Color Rendering Index
80
Dimmable
Yes
Bulb Beam Angle
310°
Light Color
Clear
Safety Certificate Type
Damp
Bulb Type
B11

Description

25 Pack of Bulbrite's LED B11 bulbs to enhance your space. Each bulb uses just 5.1W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 500 lumens of warm white light 2700K with excellent color rendering. The clear finish provides sparkling clarity and visibility of the beautiful filament design, and the standard candelabra screw E12 ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.


  • B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 60 Watt equivalent, using only 5.1 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.