LED Filament PK of 25, 8.5 W Non-Dimmable A19 Light Bulb with Frost Finish and Medium Screw E26 Base

  • Mfr # 774251

  • Zoro # G916285451


product price:  $53.85
/pk 25, $2.15/ea

Key Features

Color Rendering Index
80
Bulb Beam Angle
120°
Wattage Equivalency
60W
Bulb Dia.
2.36 in
Light Color
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774251
Zoro #
G916285451
UPC #
739698777023
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.25 in

Details

Color Rendering Index
80
Bulb Beam Angle
120°
Wattage Equivalency
60W
Lumens
750 lm
Light Color
Frost
Color Temperature
2700K
Bulb Base Type
E26
Voltage
120V
Safety Certificate Type
Damp
Bulb Type
A19

Description

25 Pack of Bulbrite's LED A19 bulbs to enhance your space. Each bulb uses just 8.5W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 750 lumens of warm white light 2700K with excellent color rendering. The frost finish provides a soft, even glow that reduces glare, and the standard medium screw E26 ensures compatibility with your existing fixtures. These non-dimmable bulbs are engineered for reliability, offering an impressive 10000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.


  • A19 LED bulb with an E26, medium screw, base in a Frost finish.
  • 60 Watt equivalent, using only 8.5 Watts (750 lumens).
  • 2700K color temperature for a Warm White light.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • 2 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.