
LED Filament PK of 25, 9 W Dimmable A19 Light Bulb with Frost Finish and Medium Screw E26 Base, 2700K
Mfr # 774257
Zoro # G816285438
Key Features
Specifications
Product Information
Dimensions
Details
Description
25 Pack of Bulbrite's LED A19 bulbs to enhance your space. Each bulb uses just 9W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 800 lumens of warm white light 2700K with excellent color rendering. The frost finish provides a soft, even glow that reduces glare, and the standard medium screw E26 ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.
- A19 LED bulb with an E26, medium screw, base in a Frost finish.
- 60 Watt equivalent, using only 9 Watts (800 lumens).
- 2700K color temperature for a Warm White light.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
- 2 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.