LED Filament PK of 4, 7.6 W Dimmable ST18 Light Bulb with Clear Finish and E26 Base - 3000K

  • Mfr # 776243

  • Zoro # G916285505


product price:  $33.99
/pk 4, $8.50/ea

Key Features

Bulb Dia.
2.28 in
Voltage
120V
Lumens
800 lm
Wattage Equivalency
60W
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776243
Zoro #
G916285505
UPC #
739698762432
Country of Origin
China

Dimensions

Bulb Dia.
2.28 in
Length
5.03 in

Details

Voltage
120V
Lumens
800 lm
Wattage Equivalency
60W
Color Rendering Index
80
Dimmable
Yes
Bulb Base Type
E26
Bulb Beam Angle
310°
Color Temperature
3000K
Light Color
Clear
Safety Certificate Type
Damp
Bulb Type
ST18

Description

4 Pack of Bulbrite's stylish LED Edison-style bulbs to enhance your space. Each bulb uses just 7.6W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 800 lumens of soft white light 3000K with excellent color rendering. The clear finish provides sparkling clarity and visibility of the beautiful filament design, and the standard medium screw E26 ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.


  • ST18 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 7.6 Watts (800 lumens).
  • 3000K color temperature for a Soft White light.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products