LED Filament PK of 6, 5.1 W Dimmable B11 Light Bulb with Clear FinishE12 Base, 4000K

  • Mfr # 776234

  • Zoro # G716285422


product price:  $43.45
/pk 6, $7.24/ea

Key Features

Dimmable
Yes
Length
3.94 in
Bulb Beam Angle
310°
Color Rendering Index
80
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776234
Zoro #
G716285422
UPC #
739698762340
Country of Origin
China

Dimensions

Length
3.94 in
Bulb Dia.
1.38 in

Details

Dimmable
Yes
Color Temperature
4000K
Bulb Beam Angle
310°
Color Rendering Index
80
Wattage Equivalency
60W
Voltage
120V
Light Color
Clear
Bulb Base Type
E12
Lumens
500 lm
Bulb Type
B11
Safety Certificate Type
Damp

Description

6 Pack of Bulbrite's LED B11 bulbs to enhance your space. Each bulb uses just 5.1W of power while delivering the brightness equivalent of a traditional 60W incandescent, producing 500 lumens of cool white light 4000K with excellent color rendering. The clear finish provides sparkling clarity and visibility of the beautiful filament design, and the standard candelabra screw E12 ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one mans dream to the dream of many. But the one thing that has remained the same - our companys purpose, our guiding light pun intended!. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions. Trust in Bulbrite to brighten your space.


  • B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 60 Watt equivalent, using only 5.1 Watts (500 lumens).
  • 4000K color temperature for a Cool White light.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.