Zoro Homepage

LED Mini 1W Dimmable G16 Light Bulbs, Clear Plastic, Candelabra E12 Base, 2700K, 70lu, 10PK

  • Mfr # 862743

  • Zoro # G611906873


product price: $26.39
/pk 10, $2.64/ea

Key Features

Voltage
120
Watts
1
Color Temperature
2700K
Dimmable
Yes
Lumens
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862743
Zoro #
G611906873
UPC #
739698104218
Country of Origin
China

Details

Voltage
120
Watts
1
Bulb Base Type
E12 (Candelabra)
Color Temperature
2700K
Dimmable
Yes
Lumens
70
Rated Life
10000
Bulb Beam Angle
300 Degrees
Wattage Equivalency
11
Color Rendering Index
80
Bulb Type
G16
Standards
0
Light Color
Warm White
Bulb Finish
Clear

Description

These clear, plastic G16 bulbs are the perfect way to enhance any outdoor landscape or indoor space by adding them to your string lights. They set a classic, refreshing feeling in any space of your choosing, with a bulb shape that can bring a modern twist to any room or outdoor space. These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.