LED T8 Non-Dimmable Single Contact Dual Base (S14S) Light Bulb 35 W Equivalent 2700K, Frost 1-PK

  • Mfr # 770604

  • Zoro # G011906879


product price:  $11.55
/ea

Key Features

Voltage
120
Watts
4
Color Temperature
2700K
Lumens
300
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770604
Zoro #
G011906879
UPC #
739698776040
Country of Origin
China

Details

Voltage
120
Watts
4
Bulb Base Type
Single Contact Dual Base
Color Temperature
2700K
Lumens
300
Rated Life
50000
Color Rendering Index
80
Wattage Equivalency
35
Bulb Beam Angle
120 Degrees
Light Color
Warm White
Standards
UL
Bulb Type
T8
Bulb Finish
Frost

Description

Bulbrite's LED Linestra bulbs are a durable, long lasting and energy efficient replacement to the standard incandescent linestra bulbs. They emit a warm pleasant light and are manufactured with LED components, meaning there's no mercury, UV, IR or warm up time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.