Mini 5w Equivalent T3 Bi-Pin Base G4 in Clear Finish Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK
- Mfr # 860778
- Zoro # G406122921
product price:Â
$
25.39
/pk of 10, $2.54/ea
Key Features
Voltage
12
Bulb Base Type
G4
Bulb Shape
Tube
Dimmable
Yes
Lumens
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860778
- Zoro #
- G406122921
- UPC #
- 739698890791
- Country of Origin
- China
- Voltage
- 12
- Bulb Base Type
- G4
- Bulb Shape
- Tube
- Dimmable
- Yes
- Lumens
- 50
- Bulb Finish
- Clear
- Material - Job Site Lighting
- Glass
- Lighting Technology
- HALOGEN
- Bulb Primary Application
- General
- Average Bulb Life
- 2000
- Bulb Type
- T3
- Lumen
- 50
- Wattage @ Design Voltage
- 5
- CRI
- 100
- Base
- G4
- Color Temp
- 2900K
- Finish
- Clear
- Enclosed Rated
- No
Dimensions
- Light Bulb Dia.
- 0.38
- Max Overall Bulb Length
- 2.7
Description
These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for low voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.