Zoro Homepage

Mini 75w Equivalent T8 Medium Screw Base E26 in Frost Finish Dimmable 2900K Halogen Light Bulb, 5PK

  • Mfr # 861991

  • Zoro # G606122721


product price: $56.75
/pk 5, $11.35/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861991
Zoro #
G606122721
UPC #
739698866727
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.5
Light Bulb Dia.
1

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
1000
Bulb Finish
Frost
Lighting Technology
HALOGEN
Material - Job Site Lighting
Glass
Bulb Type
T8
Average Bulb Life
2000
Bulb Primary Application
General

Description

These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.