Zoro Homepage

Motion Sensor / Dusk-To-Dawn Wired Outdoor 2-Head LED Security Flood Light, Black

  • Mfr # 773703

  • Zoro # G022707830


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Max. Overall Diameter
10.188 in
Voltage
120 V
Lumens
2000
Equivalent Wattage
120 W
Color Temp.
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773703
Zoro #
G022707830
UPC #
739698700038
Country of Origin
China

Dimensions

Max. Overall Diameter
10.188 in
Width
12.8 in
Max. Overall Length
11-5/8 in
Depth
12.8 in

Details

Voltage
120 V
Lumens
2000
Equivalent Wattage
120 W
Color Temp.
4000K
Dimmable
No
CRI
80
Standards
U
Finish
Frost
Damp/Wet Rating
Wet

Description

Illuminate your property with our integrated LED Security Lights, delivering 2000 lumens of brightness (equivalent to 120W traditional lighting). Featuring a robust motion detection sensor, these lights instantly activate when movement is detected within a 180-degree range up to 60 feet away, ensuring your property's safety. The integrated photocell may be adjusted for personalized dawn-to-dusk settings, from only operating with motion at night to operating with motion at all times. Built to withstand the elements, our Security Lights feature durable aluminum construction and stainless-steel fasteners for maximum corrosion resistance, with an IP66 weather-resistant rating for year-round use. The adjustable heads allow for precise positioning without tools, while the single center screw mounting system makes installation quick and straightforward on either walls or eaves. Whether illuminating your driveway, backyard, patio, or entryway, Our LED Security Lights provide the perfect combination of security, efficiency, and durability for your home.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.