Zoro Homepage

Motion Sensor / Dusk-To-Dawn Wired Outdoor 2-Head LED Security Flood Light, White

  • Mfr # 773702

  • Zoro # G922707831


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Damp/Wet Rating
Wet
Lumens
2200
Depth
12.8 in
Max. Overall Diameter
10.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773702
Zoro #
G922707831
UPC #
739698700021
Country of Origin
China

Dimensions

Depth
12.8 in
Max. Overall Diameter
10.188 in
Length
13.39 in
Max. Overall Length
11-5/8 in
Width
12.8 in

Details

Voltage
120 V
Damp/Wet Rating
Wet
Lumens
2200
Finish
Frost
Dimmable
No
Color Temp.
4000K
Standards
U
CRI
80
Equivalent Wattage
120 W

Description

Illuminate your property with our integrated LED Security Lights, delivering 2200 lumens of brightness (equivalent to 120W traditional lighting). Featuring a robust motion detection sensor, these lights instantly activate when movement is detected within a 180-degree range up to 60 feet away, ensuring your property's safety. The integrated photocell may be adjusted for personalized dawn-to-dusk settings, from only operating with motion at night to operating with motion at all times. Built to withstand the elements, our Security Lights feature durable aluminum construction and stainless-steel fasteners for maximum corrosion resistance, with an IP66 weather-resistant rating for year-round use. The adjustable heads allow for precise positioning without tools, while the single center screw mounting system makes installation quick and straightforward on either walls or eaves. Whether illuminating your driveway, backyard, patio, or entryway, Our LED Security Lights provide the perfect combination of security, efficiency, and durability for your home.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.