
Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets
Mfr # 812143
Zoro # G306124926
product price: $43.49
/eaKey Features
Fixture Voltage
120
Housing Color
Black
Length
168
Dimmable
No
Light Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812143
Zoro #
G306124926
UPC #
739698646206
Country of Origin
China
Dimensions
Length
168
Details
Fixture Voltage
120
Lumens
60
Housing Color
Black
Dimmable
No
Light Color
Black
Lighting Certification
ETL
Color Temperature
2700K
Finish
Black
Lighting Technology
FIXTURES
Color Rendering Index
80
Max. Fixture Wattage
1
CRI
80
Voltage
120
Includes
11 Pieces
Description
Turn your backyard into a bistro with Bulbrite’s 14-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.