Pack of 5 Incandescent T8 Medium Screw Base E26 Light Bulb, 75 Watt, Frost, 5PK

  • Mfr # 861033

  • Zoro # G508609757


product price: $60.79
/pk 5, $12.16/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
535
Bulb Finish
Frost
Light Bulb Dia.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861033
Zoro #
G508609757
UPC #
739698893341
Country of Origin
China

Dimensions

Light Bulb Dia.
1

Details

Voltage
120
Dimmable
Yes
Lumens
535
Bulb Finish
Frost
Average Bulb Life
2000
Bulb Type
T8

Description

Included in this box are five individual 75 watt T8 bulbs. Each bulb has a medium E26 screw base. Inspired by the beauty found in everyday things, this collection is oversized to create a strong visual element in any decorative lighting application in your home or business. With a Kelvin score of 2700 each, these bulbs emit a warm white light. They are fully dimmable and their finish is frosted glass for a diffused lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.