Zoro Homepage

Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK

  • Mfr # 861291

  • Zoro # G108609812


product price: $46.45
/pk 8, $5.81/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
1050
Bulb Type
A21
Bulb Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861291
Zoro #
G108609812
UPC #
739698895925
Country of Origin
China

Dimensions

Light Bulb Dia.
2.625

Details

Voltage
120
Dimmable
Yes
Lumens
1050
Bulb Type
A21
Bulb Finish
Chrome
Light Color
Chrome
Average Bulb Life
5000

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.