Pack of440 Watt Dimmable Antique Nostalgic Spiral Filament T9MediumE26Incandescent Bulb, 4PK

  • Mfr # 861157

  • Zoro # G208609859


product price: $48.15
/pk 4, $12.04/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
120
Bulb Type
T9
Average Bulb Life
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861157
Zoro #
G208609859
UPC #
739698894584
Country of Origin
China

Dimensions

Light Bulb Dia.
1

Details

Voltage
120
Dimmable
Yes
Lumens
120
Bulb Type
T9
Average Bulb Life
3000
Bulb Finish
Antique

Description

These handcrafted bulbs are designed with a unique spiral filament and the vintage look and appeal of an antique bulb. Each T9 bulb is 40 watts, 2200K and fully dimmable. Swap out the bulbs in your home's fixtures with these decorative bulbs that are sure to make an impact on any room or setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.