This item is Discontinued.

Bulbrite SM16GA BRILLIANT MR16 / 120V 7.5W / 3000K / 10Deg. / High Lumen 777521

SM16GA BRILLIANT MR16 / 120V 7.5W / 3000K / 10Deg. / High Lumen (Discontinued)

  • Mfr # 777521
  • Zoro # G111906786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777521
Zoro #
G111906786
UPC #
84956508750
Country of Origin
China

Details

Voltage
120
Watts
7.5
Bulb Base Type
GU10 Twist&lock bi-pin
Color Temperature
3000K
Dimmable
Yes
Lumens
650
Rated Life
35000
Bulb Finish
Silver
Bulb Type
MR16
Light Color
Soft White Light
Color Rendering Index
90
Standards
UL
Wattage Equivalency
65
Bulb Beam Angle
10 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.