Solana 40-Watt Equivalent 90 CRI A19 Smart WIFI Connected LED Light Bulb, Milky, 2PK

  • Mfr # 861709

  • Zoro # G606122912


product price: $27.29
/pk 2, $13.65/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Rated Life
15000
Wattage Equivalency
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861709
Zoro #
G606122912
UPC #
739698862316
Country of Origin
China

Dimensions

Width
2.375
Length
4.25
Bulb Dia.
2.375

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
500
Rated Life
15000
Wattage Equivalency
5.5
Color Rendering Index
90
Bulb Type
A19
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Milky
Bulb Primary Application
General
Includes
2 Pieces
Bulb Beam Angle
320 Degrees

Description

The Bulbrite Solana 2-Pack includes two 40 Watt Equivalent A19 lightbulbs. Each Smart bulb is easily hooked up to your home WIFI and controlled from the app or your existing hub. These bulbs are 90CRI LED Light Bulbs, with a milky finish on the globe. The effect is a bright, in home light for use in every day tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.