Solana 40-Watt Equivalent 90 CRI G25 Smart WIFI Connected Globe LED Light Bulb, Milky, 2PK

  • Mfr # 861710

  • Zoro # G906122766


product price: $33.35
/pk 2, $16.68/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2200K-6500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861710
Zoro #
G906122766
UPC #
739698862323
Country of Origin
China

Dimensions

Width
3.125
Length
4.688
Bulb Dia.
3.125 in

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2200K-6500K
Dimmable
No
Lumens
500
Rated Life
15000
Bulb Type
G25
Bulb Beam Angle
320 Degrees
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Finish
Milky
Includes
2 Pieces
Color Rendering Index
90
Wattage Equivalency
5.5

Description

Form and function meet style in these G25 base Bulbrite Solana Edison smart light bulbs. Each clear bulb has an LED filament for long lasting light, combined with the vintage look and feel of an Edison bulb. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with an existing Amazon Alexa or Google Home hub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.