Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solana Smart LED Wifi Light Bulb, B11 / E12 Base, 4W, 2200K-6500K, Clear Finish 1 -PK

  • Mfr # 292115

  • Zoro # G106123105


product price: $17.15
/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
2200K-6500K
Dimmable
No
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292115
Zoro #
G106123105
UPC #
739698292113
Country of Origin
China

Dimensions

Length
4.055
Width
1.377
Bulb Dia.
1.377

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2200K-6500K
Dimmable
No
Lumens
400
Rated Life
15000
Wattage Equivalency
4
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Type
B11
Color Rendering Index
90
Includes
1pc

Description

Our Bulbrite Solana 4W B11 Clear Chandelier Wi-Fi enabled smart LED bulb brings you a classic teardrop shape with all the technical innovations you can expect from a smart bulb, no hub required. This clear filament bulb is ideal for open or clear fixtures, and this shape is ideal for chandeliers and sconces. With the touch of our app or via your smart speaker, you can create lighting schedules, set the scene, dim, or even change the color from warm to cool white light for the perfect moment or function. Plus, setup is as easy as screwing in a lightbulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.