This item is Discontinued.

This item is Discontinued.
Solana 60-Watt Equivalent 90 CRI ST18 Smart WIFI Connected LED Edison Filament Light Bulb, 2PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 861707
- Zoro #
- G606122905
- UPC #
- 739698862231
- Country of Origin
- China
Dimensions
- Max Overall Bulb Length
- 7.32
- Width
- 2.3
- Length
- 5.4
- Light Bulb Dia.
- 2.3
Details
- Voltage
- 120
- Bulb Base Type
- E26
- Color Temperature
- 2200K-6500K
- Dimmable
- No
- Lumens
- 800
- Indoor/Outdoor Usage
- Outdoor
- Housing Material
- Glass
- Color Rendering Index
- 90
- Bulb Finish
- Clear
- Bulb Primary Application
- General
- Includes
- 2 Pieces
- Bulb Type
- ST18
- Lighting Technology
- SMART LED
Description
Form and function meet style in these Bulbrite Solana Edison smart light bulbs. Each clear bulb has an LED filament for long lasting light, combined with the vintage look and feel of an Edison bulb. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with existing Amazon Alexa devices or your Google Home hub.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.