Solana 60-Watt Equivalent A19 Smart Wi-Fi Connected 90 CRI LED Edison Filament Light Bulb

  • Mfr # 290125

  • Zoro # G206122985


product price: $19.15
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Rated Life
15000
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290125
Zoro #
G206122985
UPC #
739698290133
Country of Origin
China

Dimensions

Width
2.375
Length
4.25
Bulb Dia.
2.375

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
800
Rated Life
15000
Bulb Finish
Clear
Color Rendering Index
90
Includes
1pc
Bulb Beam Angle
320 Degrees
Bulb Type
A19
Wattage Equivalency
8
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor

Description

Installing your Bulbrite Solana Smart LED bulb is as simple as, well, as screwing in a light bulb! Solana Smart LED bulbs are WiFi enabled, and don't require a hub. That means no electricians, and no tools necessary. Set the scene for every moment of your day with customizable scheduling and settings, all through a simple app. With features like tunable brightness, color, and light temperate, how you set your bulb is entirely up to you! Control your lights with your own voice. Bulbrite Solana Smart LED bulbs are compatible with your Amazon Alexa or Google Assistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.