
Solana 60-Watt Equivalent G25 Smart Wi-Fi Connected 90 CRI LED Edison Filament Light Bulb
Mfr # 293125
Zoro # G806123108
product price:Â $16.69
/eaKey Features
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2200K-6500K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293125
Zoro #
G806123108
UPC #
739698293141
Country of Origin
China
Dimensions
Width
3.125
Length
4.688
Bulb Dia.
3.125 in
Details
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2200K-6500K
Dimmable
No
Lumens
800
Rated Life
15000
Bulb Type
G25
Wattage Equivalency
8
Color Rendering Index
90
Includes
1pc
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Finish
Clear
Bulb Beam Angle
320 Degrees
Description
Installing your Bulbrite Solana Smart LED bulb is as simple as, well, as screwing in a light bulb! Solana Smart LED bulbs are WiFi enabled, and don't require a hub. That means no electricians, and no tools necessary. Set the scene for every moment of your day with customizable scheduling and settings, all through a simple app. With features like tunable brightness, color, and light temperate, how you set your bulb is entirely up to you! Control your lights with your own voice. Bulbrite Solana Smart LED bulbs are compatible with your Amazon Alexa or Google Assistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.