Zoro Homepage

Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK

  • Mfr # 861702

  • Zoro # G206123036


product price: $28.45
/pk 2, $14.23/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861702
Zoro #
G206123036
UPC #
739698192024
Country of Origin
China

Dimensions

Width
3.75
Length
4.938
Bulb Dia.
3.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
650
Rated Life
25000
Bulb Type
BR30
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
8
Bulb Primary Application
General
Includes
2 Pieces
Color Rendering Index
80
Bulb Finish
Frost
Bulb Beam Angle
110 Degrees

Description

Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite. Each Bulbrite Solana ceiling lightbulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with existing Amazon Alexa devices or your Google Home hub.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.