Solana Smart LED Wifi Light Bulb, A19 / E26 Base, 5.5W, 2200K-6500K, Clear Finish 1- PK

  • Mfr # 290110

  • Zoro # G206122954


product price: $16.45
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Lumens
600
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290110
Zoro #
G206122954
UPC #
739698290119
Country of Origin
China

Dimensions

Length
4.52
Width
2.34
Bulb Dia.
2.34

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
600
Rated Life
15000
Bulb Beam Angle
300 Degrees
Includes
1pc
Bulb Type
A19
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Wattage Equivalency
5.5
Color Rendering Index
80

Description

The new clear Bulbrite Solana WIFI Connected A19 LED smart bulb features a classic shape and style that works virtually anywhere in your home. We recommend using in floor or table lamps, or sconces. These Edison lightbulbs can be controlled through the free Solana app or with your existing Amazon Alexa or Google Home voice assistant hub. Set a schedule for your lights to turn on or off, brighten or dim, or be set at just the right scene for specific times in your day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.