Zoro Homepage

Solana Smart LED Wifi Light Bulb, A19 / E26 Base, 8W, 2200K-6500K, White Finish, 2PK

  • Mfr # 190121

  • Zoro # G906122896


product price: $21.49
/pk 2, $10.75/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190121
Zoro #
G906122896
UPC #
739698190136
Country of Origin
China

Dimensions

Length
4.625
Width
2.5
Bulb Dia.
2.5

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
800
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Bulb Type
A19
Color Rendering Index
80
Bulb Primary Application
General
Includes
1pc
Bulb Finish
Frost
Wattage Equivalency
8
Bulb Beam Angle
220 Degrees

Description

Our standard bulb is anything but basic. The new Bulbrite Solana smart WIFI Connected LED A19 light bulb is versatile enough to work with a wide variety of lamps and fixtures. Our recommendation is to use it in a standard table or floor lamp with a shade. This is an A19 shaped bulb. They have a frost finish for a more diffused lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.